• The item cannot be ordered due to missing prices.

Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 13mm

Article no.: 122641 13

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Nominal ⌀ DC 13 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Type H
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 57.5 mm
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Feed f in steel < 60 HRC 0.13 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 122641 13
EAN / GTIN 4045197969743
Manufacturer number 122641 13

Application Table

Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
28
Steel < 60 HRC
H
16
Steel < 65 HRC
H
14
Steel < 67 HRC
H
10
GG(G)
K
70
wet maximum
 
dry
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
Special multi-nano layer coating for drilling in hardened steels.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122642 / 122652.
Form HE: order with No. 122641 / 122651 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 13mm

Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 13mm

Coating TiAlN TiAlN AlTiN-Si
Through-coolant no no no
Standard DIN 6537 DIN 6537 DIN 6537
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Shank ⌀ Ds 14 mm 14 mm 14 mm
recommended maximum drilling depth L2 57.5 mm 57.5 mm 57.5 mm
Type of product Jobber drill Jobber drill Jobber drill

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart