{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.1 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 36 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122635 4,1 | |
EAN / GTIN | 4045197394095 | |
Manufacturer number | 122635 4,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HB, TiN, ⌀ DC h7: 4,1mm |
||||
Coating | TiN | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green | red |
Nominal ⌀ DC | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
Flute length Lc | 36 mm | 36 mm | 36 mm | 36 mm |
recommended maximum drilling depth L2 | 29.9 mm | 29.9 mm | 29.9 mm | 29.9 mm |