{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 67.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122635 17 | |
EAN / GTIN | 4045197503503 | |
Manufacturer number | 122635 17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HB, TiN, ⌀ DC h7: 17mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiN | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green | red |
Overall length L | 143 mm | 143 mm | 143 mm | 143 mm |
Nominal ⌀ DC | 17 mm | 17 mm | 17 mm | 17 mm |
Point angle | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 67.5 mm | 67.5 mm | 67.5 mm | 67.5 mm |