{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 16.06 mm - 18.05 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 16,06-X | |
EAN / GTIN | 4062406076023 | |
Manufacturer number | 122310 16,06-X |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA 16,06-X |
||||
Coating | TiN | TiN | TiAlN | TiAlN |
Overall length L | 123 | 123 | 143 | 143 |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
Flute length Lc | 73 | 73 | 93 | 93 |
Shank ⌀ Ds | 18 | 18 | 18 | 18 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |