{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 38.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 11 | |
EAN / GTIN | 4045197044075 | |
Manufacturer number | 122310 11 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA 11 |
||||
Version | 4×D | 4×D | 6×D | 6×D |
Colour ring | without | without | green | green |
Through-coolant | no | no | no | no |
Norm | DIN 6537 K | DIN 6537 K | DIN 6537 | DIN 6537 |
Shank tolerance | h6 | h6 | h6 | h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 12 | 12 | 12 | 12 |