{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.5 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 100.8 mm | |
Flute length Lc | 115 mm | |
Overall length L | 175 mm | |
Shank ⌀ Ds | 9.5 mm | |
Feed f in steel < 750 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116063 9,5 | |
EAN / GTIN | 4045197871398 | |
Manufacturer number | 116063 9,5 |
This article |
Recommendations |
||
---|---|---|---|
Deep hole drill HSS-E, TiAlN, ⌀ DC h8: 9,5mm |
|||
Overall length L | 175 mm | 175 mm | 175 mm |
Through-coolant | no | no | no |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E |
Flute length Lc | 115 mm | 115 mm | 115 mm |
Shank ⌀ Ds | 9.5 mm | 9.5 mm | 9.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |