{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.5 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.8 mm | |
Flute length Lc | 73 mm | |
Overall length L | 112 mm | |
Shank ⌀ Ds | 3.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116063 3,5 | |
EAN / GTIN | 4045197871176 | |
Manufacturer number | 116063 3,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Deep hole drill HSS-E, TiAlN, ⌀ DC h8: 3,5mm |
||||
Overall length L | 112 mm | 112 mm | 112 mm | 112 mm |
Through-coolant | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Shank ⌀ Ds | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm |
recommended maximum drilling depth L2 | 67.8 mm | 67.8 mm | 67.8 mm | 67.8 mm |