{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72 mm | |
Flute length Lc | 78 mm | |
Overall length L | 119 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116051 4 | |
EAN / GTIN | 4062406745196 | |
Manufacturer number | 116051 4 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, long N 4 mm |
||
Coating | uncoated | uncoated |
Standard | DIN 340 | DIN 340 |
Point angle | 118 | 118 |
Type | N | N |
Flute length Lc | 78 | 78 |
Shank ⌀ Ds | 4 | 4 |
Type of product | Jobber drill | Jobber drill |