{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 6 mm - 10 mm | |
Coating | TiN | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 41 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115245 6-10 | |
EAN / GTIN | 4045197024671 | |
Manufacturer number | 115245 6-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Jobber drill set HSS No. 114360 in a case 6-10 |
|||||
Number of drills | 41 | 41 | 41 | 41 | 41 |
Coating | TiN | uncoated | uncoated | TiAlN | uncoated |
Drill range | 6 ;10 | 6 ;10 | 6 ;10 | 6 ;10 | 6 ;10 |
Colour ring | without | without | without | green | without |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 |