• The item cannot be ordered due to missing prices.

Jobber drill set HSS No. 114360 in a case 1-13KB

Article no.: 115245 1-13KB

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Norm: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating TiN
Tool material HSS
Norm DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 29
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115245 1-13KB
EAN / GTIN 4045197657633
Manufacturer number 115245 1-13KB

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS No. 114360 in a case  1-13KB

Jobber drill set HSS No. 114360 in a case 1-13KB

Number of drills 29 29 29 29
Number of cutting edges Z 2 2 2 2
Coating TiN uncoated uncoated uncoated
Through-coolant no no no no
Shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart