{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10.5 mm | |
Series | CleverDrill | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 24 | |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115051 1-10,5 | |
EAN / GTIN | 4062406735098 | |
Manufacturer number | 115051 1-10,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill jobber drill set HSS No. 114031 in a case, uncoated, Type: 1-10,5 |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Drill range | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | INOX | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |