{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.2 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 62.7 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.2 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 8,2 | |
EAN / GTIN | 4045197856661 | |
Manufacturer number | 114610 8,2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 8,2mm |
|||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E PM | HSS | HSS | HSS | HSS | HSS E | HSS |
Point angle | 130 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |