{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.6 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 26.1 mm | |
Flute length Lc | 30 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 2.6 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 2,6 | |
EAN / GTIN | 4045197856104 | |
Manufacturer number | 114610 2,6 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 2,6mm |
|||||||||
Colour ring | green | yellow | red | without | without | blue | blue | green | green |
Nominal ⌀ DC | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees |
Flute length Lc | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
recommended maximum drilling depth L2 | 26.1 mm | 26.1 mm | 26.1 mm | 26.1 mm | 26.1 mm | 26.1 mm | 26.1 mm | 26.1 mm | 26.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |