• The item cannot be ordered due to missing prices.

HSS-E jobber drill 2,9 mm

Article no.: 114580 2,9

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 2.9 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 28.7 mm
Flute length Lc 33 mm
Overall length L 61 mm
Shank ⌀ Ds 2.9 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 2,9
EAN / GTIN 4045197855114
Manufacturer number 114580 2,9

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill  2,9 mm

HSS-E jobber drill 2,9 mm

Number of cutting edges Z 2 2 2 2 2 2
Coating TiAlN uncoated uncoated uncoated TiN uncoated
Overall length L 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Flute length Lc 33 mm 33 mm 33 mm 33 mm 33 mm 33 mm
recommended maximum drilling depth L2 28.7 mm 28.7 mm 28.7 mm 28.7 mm 28.7 mm 28.7 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart