• The item cannot be ordered due to missing prices.

HSS-E jobber drill 1,6 mm

Article no.: 114580 1,6

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 1.6 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 17.6 mm
Flute length Lc 20 mm
Overall length L 43 mm
Shank ⌀ Ds 1.6 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 1,6
EAN / GTIN 4045197854384
Manufacturer number 114580 1,6

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill  1,6 mm

HSS-E jobber drill 1,6 mm

Coating TiAlN uncoated uncoated uncoated TiN uncoated
Colour ring green without without without without without
Overall length L 43 mm 43 mm 43 mm 43 mm 43 mm 43 mm
Through-coolant no no no no no no
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
recommended maximum drilling depth L2 17.6 mm 17.6 mm 17.6 mm 17.6 mm 17.6 mm 17.6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart