• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 5,2mm

Article no.: 114405 5,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.2 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 44.2 mm
Flute length Lc 52 mm
Overall length L 86 mm
Shank ⌀ Ds 5.2 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114405 5,2
EAN / GTIN 4045197534972
Manufacturer number 114405 5,2

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 5,2mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 5,2mm

Number of cutting edges Z 2 2 2 2
Coating uncoated uncoated TiAlN uncoated
Overall length L 86 mm 62 mm 86 mm 62 mm
Through-coolant no no no no
Nominal ⌀ DC 5.2 mm 5.2 mm 5.2 mm 5.2 mm
Standard DIN 338 DIN 1897 DIN 338 DIN 1897
Flute length Lc 52 mm 26 mm 52 mm 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart