• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N 11,2 mm

Article no.: 114405 11,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11.2 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 135 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 77.2 mm
    Flute length Lc 94 mm
    Overall length L 142 mm
    Shank ⌀ Ds 11.2 mm
    Feed f in steel < 750 N/mm2 0.1 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114405 11,2
    EAN / GTIN 4045197535511
    Manufacturer number 114405 11,2

    Application Table

    Steel < 500 N/mm²
    P
    35
    Steel < 750 N/mm²
    P
    28
    Steel < 900 N/mm²
    P
    22
    Steel < 1100 N/mm²
    P
    8
    Steel < 1400 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    8
    Oil
     
    wet maximum
     

    Description

    Version:

    Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
    With point geometry shape C from size 2 mm

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Jobber drill HSS-E N 11,2 mm

    Jobber drill HSS-E N 11,2 mm

    Number of cutting edges Z 2 2
    Overall length L 142 95
    Through-coolant no no
    Standard DIN 338 DIN 1897
    Tolerance nominal ⌀ h8 h8
    Flute length Lc 94 47
    Type of product Jobber drill Jobber drill

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart