• The item cannot be ordered due to missing prices.

Jobber drill HSS N 3,8 mm

Article no.: 114360 3,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 3.8 mm
    Coating TiN
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Helix angle 35-40 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 37.3 mm
    Flute length Lc 43 mm
    Overall length L 75 mm
    Shank ⌀ Ds 3.8 mm
    Feed f in steel < 500 N/mm2 0.05 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114360 3,8
    EAN / GTIN 4045197016447
    Manufacturer number 114360 3,8

    Application Table

    Aluminium (short chipping)
    N
    56
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    37
    Steel < 900 N/mm²
    P
    31
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    6
    GG(G)
    K
    31
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Standard core without core taper.
    Precision ground point.
    Profile ground:
    High concentricity and pitch accuracy, drills for series production use.
    With point geometry shape C from size 2.4 mm

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Jobber drill HSS N 3,8 mm

    Jobber drill HSS N 3,8 mm

    Coating TiN TiN
    Overall length L 75 55
    Shank Plain shank Plain shank
    Tool material HSS HSS E
    Point angle 118 130
    Flute length Lc 43 22
    Type of product Jobber drill Jobber drill

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart