{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.1 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.9 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.1 mm | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 10,1 | |
EAN / GTIN | 4045197017079 | |
Manufacturer number | 114360 10,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 10,1mm |
|||||
Colour ring | without | without | green | green | without |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm |
recommended maximum drilling depth L2 | 71.9 mm | 71.9 mm | 71.9 mm | 27.9 mm | 71.6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |