• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill 13 mm

Article no.: 113006 13

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 13 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.5 mm
Flute length Lc 51 mm
Overall length L 102 mm
Shank ⌀ Ds 13 mm
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113006 13
EAN / GTIN 4062406743192
Manufacturer number 113006 13

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
63
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
20
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 113005.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill  13 mm

HOLEX CleverDrill HSS jobber drill 13 mm

Colour ring without green
Overall length L 102 mm 102 mm
Nominal ⌀ DC 13 mm 13 mm
Shank Plain shank Plain shank
Flute length Lc 51 mm 51 mm
Shank ⌀ Ds 13 mm 13 mm
Type of product Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart