• The item cannot be ordered due to missing prices.

Rescue sign Direction arrow 14075

Article no.: 099331 14075

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material PVC film
    Type of fastening self-adhesive
    Light characteristics long-lasting luminescence
    Delivery type pieces
    Contents 1
    Length 75 mm
    Height 150 mm
    Type of product Rescue signs

    Identification numbers & Classifications

    Article number 099331 14075
    EAN / GTIN 4061466089158
    Manufacturer number FN180.00.230

    Description

    Standard:

    DIN 4844

    Note:

    These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart