• The item cannot be ordered due to missing prices.

Rescue sign Direction arrow 11100

Article no.: 099331 11100

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Aluminium
    Light characteristics long-lasting luminescence
    Delivery type pieces
    Contents 1
    Length 100 mm
    Height 200 mm
    Type of product Rescue signs

    Identification numbers & Classifications

    Article number 099331 11100
    EAN / GTIN 4061466087321
    Manufacturer number AN100.00.231

    Description

    Standard:

    DIN 4844

    Note:

    These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart