• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 Tyvek® 200 EasySafe, white, Unisex size: S

Article no.: 098300 S

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Unisex size S
Standard EN 13982-1; EN 13034; EN 1073-2
Type of product Chemical protective suit

Identification & Classification

Article number 098300 S
EAN / GTIN 5450208011813
Manufacturer number D14886039
Manufacturer DuPont de Nemours (Luxembourg) S.à.R.l, Rue General Patton, 2984 LUXEMBOURG, Luxembourg, www.dupont.de

Description

Version:

Tyvek® 200 EasySafe type 5/6, model CHF5. Sturdy and lightweight suit with hood for excellent breathability and optimised protection for less demanding applications. Elasticated hood, arm and leg ends and waistband. Soft polyethylene fleece is permeable to air and water vapour.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2
  • EN 1149-5

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart