{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | white | |
Unisex size | 2XL | |
Norm | EN 13982-1; EN 13034; EN 1073-2 | |
Type of product | Chemical protective suit |
Article number | 098300 2XL | |
EAN / GTIN | 5450208015972 | |
Manufacturer number | D14886075 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Protective overalls type 5/6 Tyvek® 200 EasySafe 2XL |
||||
Colour | white | white | white | white |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics |
Norm | EN 13982-1 ;EN 13034 ;EN 1073-2 | EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 1149-1 | EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1 | EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1 |
Unisex size | 2XL | 2XL | 2XL | 2XL |
Type of product | Chemical protective suit | Chemical protective suit | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex | Unisex | Unisex |