{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens identification | 2C 1.2 SH 1 BTKN | |
Colour | clear | |
UV protection | Standard | |
Lens material | Polycarbonat | |
Lens coating | condensation-free; scratch-resistant | |
Type of product | Visor |
Article number | 097847 PC | |
EAN / GTIN | 4018395159353 |
This article |
Recommendations |
||
---|---|---|---|
Clear visor Cross® Line, Lens material: PC |
|||
Colour | clear | ||
Lens coating | condensation-free; scratch-resistant | ||
Lens material | Polycarbonat | Polycarbonate | Polycarbonate |
Lens tinting | clear | clear | |
UV protection | Standard | Standard | Standard |
Lens identification | 2C 1.2 SH 1 BTKN | HO 1 F | HO 1 B |
Type of product | Visor | Visor | Visor |