{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens tinting | clear | |
Lens identification | HO 1 B | |
UV protection | Standard | |
Width | 395 mm | |
Height | 203 mm | |
Thickness | 2 mm | |
Lens material | Polycarbonate | |
Type of product | Visor |
Article number |
097883 PC
Copy |
|
EAN / GTIN |
4062406120375
Copy |
|
Manufacturer number |
097883 PC
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |