• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ Optime™ 3

Article no.: 097752 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Peltor™ Optime™
SNR value (noise attenuation) 35 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097752 3
EAN / GTIN 7318640033382
Manufacturer number 7000039622

Description

Version:

Due to their low weight, ear defenders of the Peltor™ Optime™ series are comfortable to wear and are easily combined with other protective equipment. The comfortable sealing rings are a mixture of foam and gel, which provides an optimum seal combined with great comfort for continuous use.
Ear defenders with extremely high noise attenuation. Maximum attenuation of high frequencies with optimum ability to understand speech. SNR = 35 dB (H = 40 dB, M = 32 dB, L = 23 dB).

Note:

Hygiene sets for the Peltor™ Optime™ range are listed under No. 097764, 097748.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart