• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ Optime™, Type: 2

Article no.: 097752 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ Optime™
SNR value (noise attenuation) 31 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097752 2
EAN / GTIN 4046719388110
Manufacturer number 7000039619

Description

Version:

Due to their low weight, ear defenders of the Peltor™ Optime™ series are comfortable to wear and are easily combined with other protective equipment. The comfortable sealing rings are a mixture of foam and gel, which provides an optimum seal combined with great comfort for continuous use.
Versatile shell-type ear defenders, suitable even for low frequencies. Comfortable seating thanks to headband and exchangeable sealing rings. SNR = 31 dB (H = 34 dB, M = 29 dB, L = 20 dB).

Note:

Hygiene sets for the Peltor™ Optime™ range are listed under No. 097764, 097748.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart