• The item cannot be ordered due to missing prices.

Alternative article:

Earplugs set, 50 pairs 1271, Contents pairs: 50

Article no.: 097611 50

Select article variation and quantity

Contents pairs Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 25 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification & Classification

Article number 097611 50
EAN / GTIN 5010027818668
Manufacturer number 7100109118
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The innovative strips of the 1271 ensure a secure and comfortable fit of the washable earplugs. The handles facilitate insertion and removal of the earplugs. SNR = 25 dB (H = 27 dB, M = 22 dB, L = 20 dB).

Supplied with:

With blue storage boxes with belt clip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart