• The item cannot be ordered due to missing prices.

Earplugs set, 50 pairs 1271 50

Article no.: 097616 50

Select article variation and quantity

Contents pairs Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1271
SNR value (noise attenuation) 25 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097616 50
EAN / GTIN 4064035071974
Manufacturer number 7100288287

Description

Version:

The innovative strips of the 1271 ensure a secure and comfortable fit of the washable earplugs. The handles facilitate insertion and removal of the earplugs. Packaged in pairs in cardboard pillow pack. SNR = 25 dB (H = 27 dB, M = 22 dB, L = 20 dB).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart