{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens coating | scratch-resistant | |
Filter connection | 3M™ bayonet system | |
Weight | 400 g | |
Colour code for suitable accessories | 3M™ bayonet | |
Lens material | PMMA | |
Manufacturer's designation | 6800M | |
Size | M | |
Type of product | Full-face mask body |
Article number | 097240 M | |
EAN / GTIN | 4046719719815 | |
Manufacturer number | 7100015051 |