• The item cannot be ordered due to missing prices.

Full-face mask Series 6000, Size: L

Article no.: 097240 L

Select article variation and quantity

Size Unit price incl. VAT
  • Lens material: PMMA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens coating scratch-resistant
Filter connection 3M™ bayonet system
Weight 400 g
Colour code for suitable accessories 3M™ bayonet
Lens material PMMA
Manufacturer's designation 6900L
Size L
Type of product Full-face mask body

Identification numbers & Classifications

Article number 097240 L
EAN / GTIN 4046719719846
Manufacturer number 7100015052

Description

Version:

The lightweight mask body in compact design permits an unrestricted view of the working area and promotes good working results in a working environment that demands the use of a full-face mask. The scratch-resistant glass offers additional eye protection when working with substances such as asbestos, hydrochloric acid and ammonia. Double filter system for reduced breathing resistance and good weight distribution. Due to the bayonet click fit system the exchange of the filters is uncomplicated and quick.

Standard:

EN 136 class 1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart