• The item cannot be ordered due to missing prices.

Half-face mask Series HF-800 L

Article no.: 097233 L

Product details

Technical Data

Filter connection 3M™ Secure Click™ System
Weight 182 g
Colour code for suitable accessories 3M™ Secure Click™
Manufacturer's designation HF-803SD
Type of product Half-face mask

Identification numbers & Classifications

Article number 097233 L
EAN / GTIN 4054596591660
Manufacturer number 7100172005

Description

Version:

The comfortable, reliable 3M™ Secure Click™ HF-800 half-face mask offers impressively good wearing comfort and innovative details which make the wearing of a respirator even safer. A button in the centre of the mask allows the leaktight seating to be checked and leakage identified. In addition a speech diaphragm facilitates communication whilst working. The filters permit simple attachment of the new type Secure Click™ System. A loud click confirms current mounting. The filter design caters fro a dual airflow, permitting easier breathing.

Standard:

EN 140.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart