{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Sensor for gas type | Sulphur dioxide | |
Measuring range | 0 ppm - 100 ppm | |
Alarm threshold A1/A2 | 0.5 / 1.0 ppm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Mignon, AA | |
chemical composition | Lithium thionyl chloride | |
IP Index of Protection | IP 68 | |
Type of product | Single gas detection device |
Article number | 097199 SO2 | |
EAN / GTIN | 4026056020560 | |
Manufacturer number | 8326333 |