• The item cannot be ordered due to missing prices.

Single gas detection device Pac® 6500, Type: O2

Article no.: 097199 O2

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sensor for gas type Oxygen
Measuring range 0 vol% - 25 vol%
Alarm threshold A1/A2 19; 23 / 17; 24 vol%
Power supply Battery-powered
Number of batteries contained 1
Battery type Mignon, AA
chemical composition Lithium thionyl chloride
IP Index of Protection IP 68
Type of product Single gas detection device

Identification numbers & Classifications

Article number 097199 O2
EAN / GTIN 4026056020553
Manufacturer number 8326332

Description

Version:

The Pac® 6000 and 6500 personal single gas detection devices measure a specific gas quickly and precisely. Easy to operate thanks to the non-linguistic display, clear colour coding and sturdy easy-grip body. Three-fold alarm: acoustic, visual and vibration. Quick sensor response times under even rough conditions. Measurement and direct display of one of the following gases: CO (carbon monoxide), H2S (hydrogen sulphide), SO2 (sulphur dioxide) or O2 (oxygen).
No runtime limitations, and more adjustment options and memory functions.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

For safety technical reasons gas detection devices cannot be returned.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart