{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip | |
Set contents | 10 | |
Manufacturer's designation | 8822 | |
Valve | yes | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 10 | |
Type of product | Particle filter mask FFP2 |
Article number | 097104 P2V | |
EAN / GTIN | 4046719303144 | |
Manufacturer number | 7100101091 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Respirators, set Series 8000, Filter: P2V |
|||||
Contents | 10 | 15 | 15 | 10 | 10 |
Protection level | FFP2 NR D | FFP2 NR D | FFP2 NR D | FFP2 NR D | FFP2 NR D |
Set contents | 10 | 15 | 15 | 10 | 10 |
Type of product | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 |