{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip | |
Set contents | 20 | |
Manufacturer's designation | 8710E | |
Protection level | FFP1 NR D | |
Protection class | FFP1 | |
Contents | 20 | |
Type of product | Particle filter mask FFP1 |
Article number | 097104 P1 | |
EAN / GTIN | 4046719303052 | |
Manufacturer number | 7000034734 |
This article |
Recommendations |
||
---|---|---|---|
Respirators, set Series 8000 P1 |
|||
Manufacturer's designation | 8710E | ||
Contents | 20 | 20 | 20 |
Protection class | FFP1 | FFP1 | FFP1 |
Protection level | FFP1 NR D | FFP1 NR D | FFP1 NR D |
Set contents | 20 | 20 | 20 |
Product features | flexible nose clip | flexible nose clip | Flexible nose clips |
Type of product | Particle filter mask FFP1 | Particle filter mask FFP1 | Particle filter mask FFP1 |