{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | HO EN166 FT CE | |
Lens identification | 2C-1.2 HO 1 FT | |
UV protection | Standard | |
Frame properties | Side padding | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096862 CLEAR | |
EAN / GTIN | 4062406118068 | |
Manufacturer number | 096862 CLEAR |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Comfort safety glasses, Lens tinting: CLEAR |
|||||
Lens material | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonat |
UV protection | Standard | Standard | Standard | Standard | Standard |
Frame properties | Side padding | Side padding | Side padding | Side padding | Side padding |
Frame identification | HO EN166 FT CE | CE HO EN 166 F | CE HO EN 166 F | CE HO EN 166 F | CE HO EN 166 F |
Lens identification | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |