• The item cannot be ordered due to missing prices.

Comfort safety glasses set CLEAR

Article no.: 096858 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Frame identification CE HO EN 166 F
    Lens identification 2C-1.2 HO 1 FT
    UV protection Standard
    Frame properties Side padding
    Lens material Polycarbonat
    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 096858 CLEAR
    EAN / GTIN 4045197958679
    Manufacturer number 096858 CLEAR

    Description

    Version:

    Modern one-piece safety glasses with padded ends to the arms and flexible padded bridge for a pleasant feel when wearing. Optimum seating is ensured by the all-round fit to the face. The safety glasses can be worn with arms or with a headband.
    The coating of the safety glasses is resistant to a small number of scratches; however it does not achieve full scratch resistance to EN166 (K mark).

    Standard:

    EN 166; EN 170

    Supplied with:

    Safety glasses with arms and headband.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Comfort safety glasses set  CLEAR

    Comfort safety glasses set CLEAR

    Lens material Polycarbonat Polycarbonate Polycarbonate Polycarbonate
    UV protection Standard Standard Standard Standard
    Frame properties Side padding Side padding Side padding Side padding
    Frame identification CE HO EN 166 F CE HO EN 166 F CE HO EN 166 F CE HO EN 166 F
    Lens identification 2C-1.2 HO 1 FT 2C-1.2 HO 1 FT 2C-1.2 HO 1 F 2C-1.2 HO 1 F
    Type of product Safety glasses Safety glasses Safety glasses Safety glasses

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart