{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | pheos cx2 | |
Frame identification | W 166 FT CE | |
Lens identification | 5-2.5 W 1 FTKN | |
Lens coating | free of condensation; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Frame properties | Side padding | |
Lens material | Polycarbonate | |
Transmission | 23 % | |
Type of product | Safety glasses |
Article number | 096504 GREY | |
EAN / GTIN | 4031101623894 | |
Manufacturer number | 9198237 |
This article |
Recommendations |
|||
---|---|---|---|---|
Comfort safety glasses uvex pheos cx2, Lens tinting: GREY |
||||
Lens coating | free of condensation; scratch-resistant; resistant to chemicals | condensation-free; scratch-resistant | ||
Lens material | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | UV400 | Standard | Standard | Standard |
Frame properties | Side padding | Clip length adjustable; Clip inclination adjustable | Side padding; Clip length adjustable; Clip inclination adjustable | |
Frame identification | W 166 FT CE | CE HO EN 166 F | CE HO EN 166 F | HO EN166 FT CE |
Lens identification | 5-2.5 W 1 FTKN | 5-2.5 HO 1 F | 5-3.1 HO 1 F | 5-2.5 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses |