• The item cannot be ordered due to missing prices.

Comfort safety glasses, Lens tinting: GREY

Article no.: 096200 GREY

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding; Clip length adjustable; Clip inclination adjustable
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification HO EN166 FT CE
Lens identification 5-2.5 HO 1FTKN
Lens coating condensation-free; scratch-resistant
UV protection Standard
Frame properties Side padding; Clip length adjustable; Clip inclination adjustable
Lens material Polycarbonate
Type of product Safety glasses

Identification & Classification

Article number 096200 GREY
EAN / GTIN 4067263162872
Manufacturer number 096200 GREY
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Due to its large lenses, the safety glasses with a modern design offer reliable protection against dust, dirt and other hazardous foreign bodies. Due to the well-thought-out and slim design, the glasses can also be combined with other PPE (such as respirators, ear defenders). The coating offers the wearer permanent freedom from condensation and is also scratch resistant (KN certified). The length and angle of the temples are adjustable and can thus be individually adapted to any head shape. In addition, the soft components at the end of the arms and in the nose area ensure a pressure-free and comfortable fit and more wearing comfort – even when worn for long periods of work.

Standard:

EN 166; EN 172

Supplied with:

Safety glasses are supplied with the glasses case No. 096937.

Warning:

Intended use
  • For use in factories, construction, mining or other work environments where basic eye protection is required.
  • Projects eyes against impact by particles with low energy at up to 45 m/s.
  • For DIY work such as gardening, repair of furniture and others.
  • For use indoors and outdoors.
  • If protection against high-speed particles is required at extreme temperatures, make sure that the safety goggles are marked with the letter T directly after the letter for impact intensity, i.e. FT, BT or AT. If the letter for impact intensity does not follow letter T, use safety goggles against high-speed particles only at room temperature.

Reasonably foreseeable misuse
  • Provides no protection against infra-red/UV radiation of dangerous intensities, nor against chemical, thermal or electrical hazards.
  • Not for wearing over other glasses.
  • No parts of the safety goggles can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Not suitable for sports activities and sports safety.
  • Not suitable for wearing when driving a vehicle, especially at night.
  • Not suitable for welding, electrical maintenance, grinding of steel or other heavy-duty work.
  • Do not look into sunlight or laser radiation.
  • Do not use in the rain or for activities in the snow.
  • Not suitable for correction of vision defects (such as myopia).

Intended use
  • Arm length can be adjusted to suit different angles. Check for secure fit after adjusting.
  • Protect eyes against hazardous UV/IR radiation.
  • Projects eyes against impact by particles with low energy at up to 45 m/s.
  • For use outdoors.
  • With anti-scratch and anti-condensation coating.
  • If protection against high-speed particles is required at extreme temperatures, make sure that the safety goggles are marked with the letter T directly after the letter for impact intensity, i.e. FT, BT or AT. If the letter for impact intensity does not follow letter T, use safety goggles against high-speed particles only at room temperature.

Reasonably foreseeable misuse
  • Provides no protection against infra-red/UV radiation of dangerous intensities, nor against chemical, thermal or electrical hazards.
  • Not for wearing over other glasses.
  • No parts of the safety goggles can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Not suitable for sports activities and sports safety.
  • Not suitable for wearing when driving a vehicle, especially at night.
  • Not suitable for welding, electrical maintenance, grinding of steel or other heavy-duty work.
  • Do not look into sunlight or laser radiation.
  • Do not use in the rain or for activities in the snow.
  • Not suitable for correction of vision defects (such as myopia).

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart