{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Lens identification | 2C-1.2 3M 1 FTKN | |
Frame identification | 3M EN 166 FT CE | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Frame properties | Clip inclination adjustable | |
Lens material | Polycarbonate | |
Version | Over-specs | |
Type of product | Over-specs |
Article number | 096223 CLEAR | |
EAN / GTIN | 4054596731905 | |
Manufacturer number | 7100209425 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |