{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Lens identification | 2C-1.2 3M 1 FT | |
Frame identification | 3M EN166 FT CE | |
UV protection | Standard | |
Frame properties | Side padding; Indstillelige næsepuder | |
Lens material | Polycarbonat | |
Dioptre number | 1.5 | |
Type of product | Correction safety glasses |
Article number | 096206 1.5 | |
EAN / GTIN | 078371665128 | |
Manufacturer number | 7100114612 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |