{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Application | reusable | |
Weight | 72 g | |
Application range | All-round; Heavy Duty | |
Backing material | Natural rubber latex | |
Glove size | 9 | |
maximum voltage protection | 500 V | |
Length | 280 mm | |
Colour | yellow | |
Protection class | 00 | |
EN 60903 | AZC | |
Protection category | Category III | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number | 094917 9 | |
EAN / GTIN | 76490055424 | |
Manufacturer number | E013Y/9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of electrician’s gloves RIG0011Y 9 |
||
Application range | All-round ;Heavy Duty | All-round |
Colour | yellow | yellow / black |
Weight | 72 | |
Length | 280 | |
Backing material | Natural rubber latex | Aramid fabric |
Application | reusable | reusable |
Type of product | Electrician's gloves | Electrician's gloves |