• The item cannot be ordered due to missing prices.

Pair of electrician’s gloves RIG0011Y, 500 V AC, Glove size: 11

Article no.: 094917 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: 00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Application reusable
Weight 72 g
Application range All-round; Heavy Duty
Backing material Natural rubber latex
Glove size 11
maximum voltage protection 500 V
Length 280 mm
Colour yellow
Protection class 00
EN 60903 AZC
Protection category Category III
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094917 11
EAN / GTIN 076490055448
Manufacturer number E013Y/11

Description

Version:

Insulated safety gloves of natural rubber latex for protection against electrical risks. Anatomical fit for maximum wearing comfort and non-fatiguing working. The extended cuffs allow the sleeves to be safely tucked away. PPE category III with test stamp. Length 28 cm, thickness 1.0 mm, colour yellow, smooth version, rolled edge.
For working in areas up to voltage level 500 V, class 00.

Note:

Version in length 360 mm, thickness 0.5 mm, colour black available under no. 094918.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of electrician’s gloves RIG0011Y, 500 V AC, Glove size: 11

Pair of electrician’s gloves RIG0011Y, 500 V AC, Glove size: 11

Colour yellow yellow / black
Backing material Natural rubber latex Aramid fabric
Application reusable reusable
Type of product Electrician's gloves Electrician's gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart