• The item cannot be ordered due to missing prices.

Pair of cold protection gloves Tegera® 7798 9

Article no.: 094826 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: Waterproof to EN ISO 15383 (EN511); EN 511

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Suitable for touch screens
    Contents 1
    Application reusable
    Glove size 9
    Application range All-round
    Standard Waterproof to EN ISO 15383 (EN511); EN 511
    EN 388 2111X
    EN 511 111
    Backing material Full-grain goatskin
    Coating variant No coating
    Colour black / yellow
    Type of glove Cold protection gloves
    Type of product Cold protection gloves

    Identification numbers & Classifications

    Article number 094826 9
    EAN / GTIN 7340118347189
    Manufacturer number 7798-9

    Description

    Version:

    Tegera® 7798. Lined cold protection gloves made of full-grain goatskin. The signal colour ensures better visibility. Suitable for working on touch screen.

    Application:

    For windy, cold or wet working conditions.

    Standard:

    EN 388; EN 511

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart