{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Contents | 1 | |
Application | reusable | |
Glove size | 11 | |
Application range | All-round | |
Standard | Waterproof to EN ISO 15383 (EN511); EN 511 | |
EN 388 | 2111X | |
EN 511 | 111 | |
Backing material | Full-grain goatskin | |
Coating variant | No coating | |
Colour | black / yellow | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094826 11 | |
EAN / GTIN | 7340118347363 | |
Manufacturer number | 7798-11 |
This article |
Recommendations |
|
---|---|---|
Pair of cold protection gloves Tegera® 7798, Glove size: 11 |
||
EN 511 | 111 | X2X |
Backing material | Full-grain goatskin | Polyester |
Application | reusable | reusable |
Glove size | 11 | 11 |
EN 388 | 2111X | 4X42C |
Type of glove | Cold protection gloves | Cold protection gloves |
Coating variant | No coating | 3/4 coating |