{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Hook & loop fastener | |
Contents | 1 | |
Application | reusable | |
Glove size | 10 | |
Application range | All-round; Heavy Duty | |
Standard | EN 511 | |
Length | 235 mm | |
EN 388 | 1121X | |
EN 511 | 111 | |
Backing material | Polyester/synthetic leather | |
Coating variant | No coating | |
Colour | black / green | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094824 10 | |
EAN / GTIN | 7392626070707 | |
Manufacturer number | 517-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of cold protection gloves Tegera® 517 10 |
||
Colour | black / green | red / black |
Backing material | Polyester/synthetic leather | Polyester |
Application | reusable | reusable |
Glove size | 10 | 10 |
EN 388 | 1121X | 4X42C |
Type of product | Cold protection gloves | Cold protection gloves |
Coating variant | No coating | 3/4 coating |