{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application | reusable | |
Glove size | 10 | |
Cut protection class | C | |
Standard | EN 511 | |
EN 388 | 4X42C | |
EN 511 | X2X | |
Backing material | Polyester | |
Coating | Nitrile / nitrile foam | |
Coating variant | 3/4 coating | |
Colour | red / black | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094805 10 | |
EAN / GTIN | 4067263202721 | |
Manufacturer number | 094805 10 |