{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 72 | |
Glove characteristics | Silicone-free; free of latex | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 9 | |
EN 374 | Type A (JKLOPT) | |
Resistance to chemicals | JKLOPT | |
EN 388 | 3111A | |
EN 388:2003 | 3121 | |
EN 407 | X1XXXX | |
Backing material | Cotton | |
AQL | 1.5 | |
Length | 355 mm | |
Thickness | 0.95 mm | |
Colour | green | |
Application | reusable | |
Lining material | knitted cotton | |
Wall thickness | 0.85 mm | |
Standard/regulation | EN 374 | |
EN | EN 374 | |
silicone-free | yes | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for acetonitrile 99 % | <10 min | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for dimethyl sulphoxide 99 % | 120-240 min | |
Permeation time for ethanol 95 % | 240-480 min | |
Permeation time for isopropanol 99 % | >480 min | |
Permeation time for methanol 99 % | 10-30 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sodium hydroxide 50 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 60-120 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Type of product | Chemicals protection gloves |
Article number | 094755 9 | |
EAN / GTIN | 3245423814194 | |
Manufacturer number | 381 9 |